Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series LB
  • Deep Groove Ball Bearings 6300 Series LB
  • Deep Groove Ball Bearings 6300 Series LB

Deep Groove Ball Bearings 6300 Series LB 6305LB

by NTN
5.00 (1)
Item.#
08793741
Mfr.#
6305LB
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
One side non-contact Sealed
Width B (mm)
17
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
62