Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series LU
  • Deep Groove Ball Bearings 6300 Series LU
  • Deep Groove Ball Bearings 6300 Series LU

Deep Groove Ball Bearings 6300 Series LU 6305LU

by NTN
4.00 (5)
Item.#
08793897
Mfr.#
6305LU
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
25
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
62
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2017-03-21 09:35:28
Since the bearing number is described in the bearing, it is easy to order and identify the goods.
This review is about item#8764664.
It is a motorcycle hub bearing exchange.
5
From Japan
On 2016-11-08 20:11:26
As for the goods, it was the same part number as the replacement part so it was able to be exchanged without any problem with regard to mounting. We kindly responded more than anything, so we arrived earlier so we could handle it without any loss of time.
This review is about item#8764996.
Machine repair
2
From Japan
On 2016-11-01 16:34:59
I thought that both side shields were purchased, but the seal was open on one side only and one side was open. Although there are lack of confirmation of my own, I can hardly understand that one side is explanatory.
This review is about item#18745222.
Replacement of motorcycle parts
3
From Japan
On 2016-08-02 23:34:37
It is equivalent to genuine products and can be used without problems.
This review is about item#08765425.
Two wheel Wheel Bearing
5
From Japan
On 2016-04-18 15:18:27
Because it is the same as genuine, COSPA is quite good.
This review is about item#08764664.