Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 Series Open Type C4 Gap
  • Deep Groove Ball Bearing 6300 Series Open Type C4 Gap
  • Deep Groove Ball Bearing 6300 Series Open Type C4 Gap

Deep Groove Ball Bearing 6300 Series Open Type C4 Gap 6306C4

by NTN
4.33 (3)
Item.#
08794073
Mfr.#
6306C4
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
30
Outside Diameter D (phi mm)
72
Width B (mm)
19
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Vespa engine
5
From Japan
On 2016-03-17 17:36:44
It is a bearing manufacturer in the world.
This review is about item#08765084.
Vibrating body of plate compactor
3
From Japan
On 2015-06-04 20:34:37
The day after exchange is shallow and I can not say it at all, but the feeling incorporated is perfect. After that, if there is durability, there is no complaint, but since I do not know what I will not use, the evaluation is also low.
This review is about item#08794721.
Repair of construction machinery etc.
5
From Japan
On 2015-01-12 21:38:18
It is used when the gap value is designated by a machine with large impact or vibration, but the one with small diameter is handy for shipping on the day so it is useful in case of a hurry. About the quality can be used with confidence in the manufacturer's products.
This review is about item#08794721.