Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 LLU C3/5K
  • Deep Groove Ball Bearing 6300 LLU C3/5K
  • Deep Groove Ball Bearing 6300 LLU C3/5K

Deep Groove Ball Bearing 6300 LLU C3/5K 6306LLUC3/5K

by NTN
4.75 (8)
Item.#
08794597
Mfr.#
6306LLUC3/5K
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Width B (mm)
19
Inner Clearance Preload Symbol
(Greater than normal clearance) C3
Outside Diameter D (phi mm)
72
Grease Marks
5K (Multemp SRL)
Inside Diameter d (phi mm)
30
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Wheel of motorcycle
5
From Japan
On 2017-07-28 00:26:48
I bought it for the replacement of the motorcycle's wheel bearing. I think that it was smooth movement and it was good.
This review is about item#08764707.
Maintenance of the motorcycle
5
From Japan
On 2017-07-11 17:35:32
I plan to use it for the wheelbearing of a motorcycle and bought it. It is made of NTN, so I am relieved and I am happy because it is cheapest.
This review is about item#8764707.
Maintenance of irrigation pump
5
From Japan
On 2016-05-18 19:40:20
I am satisfied with cheap price.
This review is about item#08765942.
Repair of cars, bikes and so on.
5
From Japan
On 2016-05-01 20:27:46
Of course the product is satisfactory without problems. Moreover, arrival from ordering is early, there are many types of treatment, it is very helpful. I would like to use it in the future.
This review is about item#08765942.
Wheel of motorcycle
5
From Japan
On 2016-04-08 22:09:27
It is cheaper than buying with genuine parts. The same quality.
This review is about item#08765032.
Motorcycle rear sprocket hub bearing
5
From Japan
On 2015-11-07 20:26:54
Metal piece of genuine parts Non-contact of inner shield + inner diameter 40 oil seal is expected to be oil-less-less for LLU's waterproof performance, seal resistance is good level negligible such as turning by hand, waterproof performance How many years can you keep?
This review is about item#08793951.
Car idler pulley bearing exchange
3
From Japan
On 2015-09-04 22:03:37
I used it to replace the car idler pulley bearing. The friction was greater than I thought. LLB might be better.
This review is about item#18745204.
RZ 50 front wheel
5
From Japan
On 2013-12-20 15:14:08
Movement was heavier than I imagined, but I think that it is not enough to affect fuel economy The bearing that was originally attached is severely shieldless and it was rattling with rust and garbage so I would like to expect LLU
This review is about item#08764436.