Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 ZZ Series

Deep Groove Ball Bearing 6300 ZZ Series 6308ZZC4/5K

by NTN
4.86 (35)
Item.#
08795735
Mfr.#
6308ZZC4/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
90
Width B (mm)
23
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 31
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
35 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2018-01-11 20:53:26
I think that it is cheap and responds promptly and is pretty good.
This review is about item#333986.
Farm equipment
5
From Japan
On 2017-11-05 15:15:22
There was a nice thing and I bought it. I was saved because the use feeling was good.
This review is about item#334336.
Used for 1 kilofilament base
5
From Japan
On 2017-10-13 21:30:12
Used so that filament of large winding turns cleanly. I made a foundation and set this bearing in. I feel good and rotate smoothly.
This review is about item#333846.
Motorcycle Maintenance
5
From Japan
On 2017-09-20 16:05:33
It was necessary for replacing the wheel bearing. I think that I am safe in Japan.
This review is about item#333846.
Motorcycle wheel maintenance
5
From Japan
On 2017-09-05 14:52:18
NTN Bearings Japan is proud of worldwide. If you use this, there is no mistake! !
This review is about item#334056.
In the engine of NS-1
5
From Japan
On 2017-08-19 01:44:09
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#00334056.
Self-priming pump bearings
5
From Japan
On 2017-06-08 09:45:47
Since it is a bearing, it is not possible or impossible, but I got it with early correspondence.
This review is about item#334126.
Machine maintenance
5
From Japan
On 2017-05-20 17:04:40
It is surprisingly overwhelmingly saved compared with the nearest home center.
This review is about item#334266.
Wheel bearing exchange
5
From Japan
On 2017-01-15 03:38:24
Very cheap and satisfied. I will use it from the next time.
This review is about item#00333986.
Replacement part for pump
5
From Japan
On 2016-11-21 16:42:15
I am using it without problems. It is cheaper to purchase than a businessman.
This review is about item#334126.