Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series LB
  • Deep Groove Ball Bearings 6300 Series LB
  • Deep Groove Ball Bearings 6300 Series LB

Deep Groove Ball Bearings 6300 Series LB 6308LB

by NTN
5.00 (1)
Item.#
08795762
Mfr.#
6308LB
Package Qty.
1PC
Ship pack of
1
24.68 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
90
Width B (mm)
23
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wheel bearings exchange of bike
5
From Japan
On 2017-01-30 15:59:28
Trust of NTN. Without any problem, it became the replacement is complete. Because the size variation is also abundant, if Torere the size confirmation, I think that many things available. In addition, it will be saved that there is an easy size notation to understand list.
This review is about item#8765337.