Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 Series Open Type C4 Gap
  • Deep Groove Ball Bearing 6300 Series Open Type C4 Gap
  • Deep Groove Ball Bearing 6300 Series Open Type C4 Gap

Deep Groove Ball Bearing 6300 Series Open Type C4 Gap 6311C4

by NTN
4.33 (3)
Item.#
08797512
Mfr.#
6311C4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
40.00 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
55
Outside Diameter D (phi mm)
120
Width B (mm)
29
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Vespa engine
5
From Japan
On 2016-03-17 17:36:44
Indeed it is the world of the bearing manufacturer.
This review is about item#08765084.
OkoshiShinkarada of plate compactors
3
From Japan
On 2015-06-04 20:34:37
Day since the exchange does not say anything shallow, but I feel that incorporating is perfect. After a complaint without if there is durability, but because you do not know can not try to use, evaluation is also low.
This review is about item#08794721.
Repair of construction machinery, etc.
5
From Japan
On 2015-01-12 21:38:18
Used if you have specified the gap value in shock and vibration is large machinery, but will come in handy in the case of a hurry because the small diameter of the ones shipping corresponding day. It can be used safely in a brand item about the quality.
This review is about item#08794721.