|
Deep Groove Ball Bearing 6300th Unit LLU CM/5K 6311LLUCM/5K
(2)
- Item.#
- 08797984
- Mfr.#
- 6311LLUCM/5K
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Chamfer Dimensions r (mm)
- 2(min)
- Outside Diameter D (phi mm)
- 120
- Material
- High carbon-chromium bearing steel
- Standard Dynamic Load Rating KN ([kgf])
- 71.5[7300]
- Inner Clearance Preload Symbol
- CM (for electric motors in radial internal clearance)
- Width B (mm)
- 29
- Weight (kg)
- 1.37
- Standard Static Rating Load KN ([kgf])
- 45.0[4600]
- Inside Diameter d (phi mm)
- 55
- Allowable Rotation Speed (min-1)
- 3900
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
From Japan
On 2017-03-15 15:12:57
I have not used it yet, but it comes handy because it comes in easily.
Bicycle wheel bearings
From Japan
On 2016-06-17 21:14:13
I have not replaced it yet, but the price was reasonable and reasonable.
Customers Who Bought This Item Also Bought