Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Groove Ball Bearings 6300 Series Z C3
  • Deep Groove Ball Bearings 6300 Series Z C3
  • Deep Groove Ball Bearings 6300 Series Z C3

Deep Groove Ball Bearings 6300 Series Z C3 6312ZC3

by NTN
5.00 (3)
Item.#
08798151
Mfr.#
6312ZC3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
60.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
60
Outside Diameter D (phi mm)
130
Width B (mm)
31
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Scooter Wheel
5
From Japan
On 2015-03-06 15:36:39
Because it was the lowest price at the bearing price made in Japan, we purchased stock we also have abundant and I would like to purchase again
This review is about item#85942324.
Bicycle front wheel bearing
5
From Japan
On 2015-02-20 03:52:11
I am using it as an alternative to genuine parts, but there is no problem at all. I do not know about durability yet, but if it breaks I think that it can be replaced easily because it is cheap.
This review is about item#85942324.
Motorcycle Wheel Parts
5
From Japan
On 2015-01-24 19:39:30
If you purchase at the shop, it will be a reasonable fee, if you investigate variously at various individuals and have reasonable knowledge, it will do cheaply, afterwards it is self-responsibility, but it is very grateful.
This review is about item#08765127.