Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300th Unit LLU CM/5K

Deep Groove Ball Bearing 6300th Unit LLU CM/5K 6312LLUCM/5K

by NTN
4.50 (2)
Item.#
08798526
Mfr.#
6312LLUCM/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
62.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Standard Static Rating Load KN ([kgf])
52.0[5300]
Inside Diameter d (phi mm)
60
Width B (mm)
31
Weight (kg)
2.77
Allowable Rotation Speed (min-1)
3600
Standard Dynamic Load Rating KN ([kgf])
82.0[8350]
Chamfer Dimensions r (mm)
2.1(min)
Outside Diameter D (phi mm)
130
Material
High carbon-chromium bearing steel
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-03-15 15:12:57
I have not used it yet, but it comes handy because it comes in easily.
This review is about item#35481451.
Bicycle wheel bearings
4
From Japan
On 2016-06-17 21:14:13
I have not replaced it yet, but the price was reasonable and reasonable.
This review is about item#35481442.