Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300th Unit LLB CM/5K
  • Deep Groove Ball Bearing 6300th Unit LLB CM/5K
  • Deep Groove Ball Bearing 6300th Unit LLB CM/5K

Deep Groove Ball Bearing 6300th Unit LLB CM/5K 6314LLBCM/5K

by NTN
4.33 (3)
Item.#
08799384
Mfr.#
6314LLBCM/5K
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
70
Outside Diameter D (phi mm)
150
Grease Marks
(Multemp SRL, co-fats) 5K
Width B (mm)
35
Material
High carbon-chromium bearing steel
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-12 03:48:58
The sound from the bearing began to change and exchange. It is quiet and stable rotating. I am glad that I have worked as usual.
This review is about item#35481686.
As a bearing of bearings for pumps and motors
5
From Japan
On 2014-11-14 18:45:56
When purchasing collectively from agents dealing with NTN's bearings, they are wrapped cylindrically with oil papers and are delivered without a box, so we have to say that we are going to reply to the box every time we place an order and because the box size falls apart I was struggling to pass it naked to. In the case of Monotaro, it comes with a box and it can be relieved. Moreover, since this time it was wrapped in a plastic bag of blue, it got dirty in the case of shipping entries and the evaluation went up. However, it is better for the 6300 series to be a bit cheaper in order to feel attractive to agents in price.
This review is about item#35481756.
Motor maintenance
3
From Japan
On 2013-08-10 03:55:55
It was nice to get one for the motor at once.
This review is about item#35481731.