Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300 LLU C3/5K
  • Deep Groove Ball Bearing 6300 LLU C3/5K
  • Deep Groove Ball Bearing 6300 LLU C3/5K

Deep Groove Ball Bearing 6300 LLU C3/5K 6314LLUC3/5K

by NTN
4.67 (6)
Item.#
08799481
Mfr.#
6314LLUC3/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
97.28 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Inner Clearance Preload Symbol
(Greater than normal clearance) C3
Outside Diameter D (phi mm)
150
Width B (mm)
35
Inside Diameter d (phi mm)
70
Material
High carbon-chromium bearing steel
Grease Marks
5K (Multemp SRL)
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
When Mentenasu irrigation pump
5
From Japan
On 2016-05-18 19:40:20
I am satisfied at low cost.
This review is about item#08765942.
Repair, such as a car-bike.
5
From Japan
On 2016-05-01 20:27:46
Product is satisfaction without of course a problem. Also early arrival from the Order, there is a lot to handle the type, and very helpful. We want to use in the future.
This review is about item#08765942.
Bike wheel
5
From Japan
On 2016-04-08 22:09:27
It may be cheaper than buying genuine parts. Quality is also the same.
This review is about item#08765032.
Motorcycle rear sprocket hub bearings
5
From Japan
On 2015-11-07 20:26:54
A non-contact + inner diameter 40 oil seal piece of metal shield of genuine parts to the reduction less oil seal to the waterproof performance of the LLU It is expected, seal resistance would be a good level to ignore, such as the hardness of the extent to which around by hand, I do waterproof performance can be maintained for years.
This review is about item#08793951.
Exchange of car of the idler pulley bearings
3
From Japan
On 2015-09-04 22:03:37
We used to exchange the car of the idler pulley bearings. Friction than I thought was great. It might be towards the LLB was good.
This review is about item#18745204.
RZ50 front wheel
5
From Japan
On 2013-12-20 15:14:08
I movement was heavy than I expected, but I think that is not so much be affected in fuel consumption I would like to expect to LLU because it was rattled by the rust and dust without a shield badly bearings that was attached originally
This review is about item#08764436.