Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300th Unit CM

Deep Groove Ball Bearing 6300th Unit CM 6318CM

by NTN
5.00 (2)
Item.#
08800522
Mfr.#
6318CM
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.90 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Width B (mm)
43
Outside Diameter D (phi mm)
190
Inside Diameter d (phi mm)
90
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for bearings of agricultural machines
5
From Japan
On 2014-02-20 12:32:17
I think goods, price and also good.
This review is about item#35481853.
bike
5
From Japan
On 2012-01-09 00:09:07
Anyway cheap ♪ No problem in performance ♪
This review is about item#35481817.