Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300th Unit ZZ CM/5KK

Deep Groove Ball Bearing 6300th Unit ZZ CM/5KK 6318ZZCM/5K

by NTN
4.00 (1)
Item.#
08800687
Mfr.#
6318ZZCM/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.90 SGD
ADD TO CART
Shipped after 2017-08-01
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
190
Material
High carbon-chromium bearing steel
Grease Marks
(Multemp SRL, co-fats) 5K
Standard Dynamic Load Rating KN ([kgf])
143[14500]
Chamfer Dimensions r (mm)
3(min)
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Weight (kg)
4.91
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
3600
Standard Static Rating Load KN ([kgf])
107[10900]
Inside Diameter d (phi mm)
90
Width B (mm)
43
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For replacing motor bearings
4
From Japan
On 2014-03-10 09:17:30
Because it is a product of NTN, it is the same performance.
This review is about item#35481564.