Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings 6300 Series Z
  • Deep Groove Ball Bearings 6300 Series Z
  • Deep Groove Ball Bearings 6300 Series Z

Deep Groove Ball Bearings 6300 Series Z 6324Z

by NTN
4.80 (15)
Item.#
08801651
Mfr.#
6324Z
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
539.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Allowable Rotation Speed (min-1)
3100 (oil lubrication)
Standard Dynamic Load Rating KN ([kgf])
207[21100]
Chamfer Dimensions r (mm)
3(min)
Outside Diameter D (phi mm)
260
Standard Static Rating Load KN ([kgf])
185[18800]
Inside Diameter d (phi mm)
120
Width B (mm)
55
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Automobile repair time
5
From Japan
On 2017-04-23 19:30:56
Because it is a domestic manufacturer item, it was able to use with confidence. I also want to use it.
This review is about item#333907.
Bike wheel
3
From Japan
On 2017-03-23 15:02:36
Dispatch of fully stocked a commodity cheaper the price of goods was early.
This review is about item#333977.
Wheel Bearing replacement
5
From Japan
On 2017-01-15 03:32:47
Very we are satisfied at low cost. We will try to use from the next time.
This review is about item#00334117.
Engine maintenance
5
From Japan
On 2016-12-02 17:36:20
It survives can easily purchase the NTN of peace of mind! Also it makes use of.
This review is about item#334117.
Exchange of bike bearing
5
From Japan
On 2016-08-20 20:02:52
NTN of the bearing was available at a low cost. I am very grateful.
This review is about item#333977.
Motorcycle wheel bearings
5
From Japan
On 2016-05-01 21:52:07
Replacement costs was nice to reduce
This review is about item#00333977.
Super Cub 50
5
From Japan
On 2016-03-16 23:30:18
Cheap can be purchased, I think that you also want to buy when the trouble next time without any exchange.
This review is about item#00333837.
bike
5
From Japan
On 2016-02-16 15:46:41
Because that can be purchased at low cost, it will be saved.
This review is about item#00334047.
The pillow upper bearing replacement of the harmonic drive
5
From Japan
On 2016-01-31 17:59:44
Of course it is I use normally. .
This review is about item#00333977.
bike
5
From Japan
On 2015-11-15 23:02:01
cheap
This review is about item#00333907.