Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300th Unit ZZ CM/5KK

Deep Groove Ball Bearing 6300th Unit ZZ CM/5KK 6324ZZCM/5K

by NTN
4.00 (1)
Item.#
08801721
Mfr.#
6324ZZCM/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
509.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
120
Width B (mm)
55
Weight (kg)
12.4
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
2600
Standard Static Rating Load KN ([kgf])
185[18800]
Inner Clearance Preload Symbol
CM (for electric motors in radial internal clearance)
Chamfer Dimensions r (mm)
3(min)
Outside Diameter D (phi mm)
260
Material
High carbon-chromium bearing steel
Grease Marks
(Multemp SRL, co-fats) 5K
Standard Dynamic Load Rating KN ([kgf])
207[21100]
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For replacing motor bearings
4
From Japan
On 2014-03-10 09:17:30
Because it is a product of NTN, it is the same performance.
This review is about item#35481564.