Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearing 6300Th Unit Open Type C3 Clearance

Deep Groove Ball Bearing 6300Th Unit Open Type C3 Clearance 6328C3

by NTN
4.86 (14)
Item.#
08801895
Mfr.#
6328C3
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
709.90 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
140
Outside Diameter D (phi mm)
300
Width B (mm)
62
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Motorcycle engine overhaul
5
From Japan
On 2016-08-08 16:51:43
Because manufacturers products can be used without any problems!
This review is about item#34727183.
For Honda horizontal engine crankshaft
5
From Japan
On 2016-06-07 23:01:43
We are satisfied with the quality and price.
This review is about item#34727183.
Engine Tuning
5
From Japan
On 2016-04-12 00:44:09
Was good
This review is about item#34727156.
Bike restoration
5
From Japan
On 2015-10-11 20:23:54
It also used in the past. It is a brand of purchase trust without hesitation the NTN bearings also this time. Cost performance is also soooo.
This review is about item#34727192.
Car of Mision
5
From Japan
On 2015-07-27 22:21:45
Also use now because the price is cheap
This review is about item#34727174.
Super Cub 50
5
From Japan
On 2015-06-24 09:32:00
Used in the crank shaft bearings. The old part was the unknown or "C3 gap" of the but we can use without any problems. It was good to be purchased at low cost compared to the genuine parts.
This review is about item#34727183.
Use the gear box of the Yamaha Majesty250
5
From Japan
On 2015-06-04 20:00:57
I used to crank the gear box of the Yamaha scooter Majesty250, but the sound is also comfortable quieter.
This review is about item#34727174.
For bike engine
5
From Japan
On 2015-02-11 13:41:26
Because the brand item, it does not even quality says. Because cheaper than genuine parts of the bike manufacturers will be saved.
This review is about item#34727183.
Machinery maintenance
5
From Japan
On 2014-11-23 22:42:02
It can be used safely in a reliable quality.
This review is about item#34727174.
2-wheel crank bearing exchange
5
From Japan
On 2014-07-15 18:55:39
Quite yet is fast delivery time a split weaker than genuine
This review is about item#34727192.