Buy more than* S$200* and get FREE SHIPPING

  • Deep groove ball bearing 6400 series open type C4 gap
  • Deep groove ball bearing 6400 series open type C4 gap
  • Deep groove ball bearing 6400 series open type C4 gap

Deep groove ball bearing 6400 series open type C4 gap 6405C4

by NTN
Item.#
08802263
Mfr.#
6405C4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.46 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Width B (mm)
21
Inside Diameter d (phi mm)
25
Outside Diameter D (phi mm)
80