Buy more than* S$200* and get FREE SHIPPING

  • Deep groove ball bearing 6400 series open type C3 clearance
  • Deep groove ball bearing 6400 series open type C3 clearance
  • Deep groove ball bearing 6400 series open type C3 clearance

Deep groove ball bearing 6400 series open type C3 clearance 6408C3

by NTN
Item.#
08802552
Mfr.#
6408C3
Package Qty.
1PC
Ship pack of
1
50.56 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Width B (mm)
27
Outside Diameter D (phi mm)
110
Inside Diameter d (phi mm)
40