Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep groove ball bearing 6400 series open type C4 gap
  • Deep groove ball bearing 6400 series open type C4 gap
  • Deep groove ball bearing 6400 series open type C4 gap

Deep groove ball bearing 6400 series open type C4 gap 6408C4

by NTN
Item.#
08802561
Mfr.#
6408C4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
57.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
40
Outside Diameter D (phi mm)
110
Width B (mm)
27