Buy more than* S$200* and get FREE SHIPPING

  • Deep Groove Ball Bearings-6400 Series ZZ

Deep Groove Ball Bearings-6400 Series ZZ 6409ZZC3/5K

by NTN
5.00 (1)
Item.#
08802717
Mfr.#
6409ZZC3/5K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
89.52 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
120
Width B (mm)
29
Inside Diameter d (phi mm)
45
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing of the drive shaft of the manufacturing machinery
5
From Japan
On 2016-06-14 14:54:36
Although it has stopped the machine in the bearing of the drive shaft, Since arriving in the next day to order, it was saved really in a very rapid response.
This review is about item#00342876.