Buy more than* S$200* and get FREE SHIPPING

  • Deep groove ball bearing 6400 series open type C3 clearance
  • Deep groove ball bearing 6400 series open type C3 clearance
  • Deep groove ball bearing 6400 series open type C3 clearance

Deep groove ball bearing 6400 series open type C3 clearance 6411C3

by NTN
5.00 (1)
Item.#
08802796
Mfr.#
6411C3
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Width B (mm)
33
Outside Diameter D (phi mm)
140
Inside Diameter d (phi mm)
55
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-11-29 15:13:00
Equivalent to machine manufacturer genuine Result of test run No problem No future plans to use
This review is about item#8802193.