Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep groove ball bearing 6400 series open type C4 gap
  • Deep groove ball bearing 6400 series open type C4 gap
  • Deep groove ball bearing 6400 series open type C4 gap

Deep groove ball bearing 6400 series open type C4 gap 6413C4

by NTN
Item.#
08802911
Mfr.#
6413C4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Width B (mm)
37
Inside Diameter d (phi mm)
65
Outside Diameter D (phi mm)
160