Angular Contact Ball Bearing No. 7200 Series 7213BL1G
(2)
Item.#
08813305
Mfr.#
7213BL1G
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Inside Diameter d (phi mm)
65
Outside Diameter D (phi mm)
120
Width B (mm)
23
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Change of milling machine bearings
From Japan
On 2015-04-23 21:28:06
I am fulfilling the function of the bearing with the same type order, but I do not know the intended use so quickly, so I think if there are advice sites such as bearing features, usage examples, etc.
Part of automatic lathe (spindle)
From Japan
On 2014-07-18 13:13:10
If there is a cover so that grease oil does not scatter (if it is rotating at high speed, oil will run out)
Customers Who Bought This Item Also Bought
Top