Buy more than* S$200* and get FREE SHIPPING

  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series
  • Angular Contact Ball Bearing No. 7300 Series

Angular Contact Ball Bearing No. 7300 Series 7326

by NTN
5.00 (1)
Item.#
08818582
Mfr.#
7326
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,009.90 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Chamfer Dimension r1 (mm)
90[9200]
Inside Diameter d (phi mm)
130
Width B (mm)
58
Standard Dynamic Load Rating (kN)
273
Contact Angle (Degree)
30 °
Point of Action a (mm)
88.2
Chamfer Dimensions r (mm)
4(min)
Outside Diameter D (phi mm)
280
Standard static Load Rating (kN)
293
Allowable Rotation Speed (min-1)
2200 (grease lubrication) 2800 (oil lubrication)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The old car of the hub bearings
5
From Japan
On 2014-10-10 14:08:50
Even if the order at a low price and immediately warehousing I am allowed use always reliable Unlike foreign products
This review is about item#00341241.