Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1211SKC3

by NTN
Item.#
08818871
Mfr.#
1211SKC3
Package Qty.
1PC
Ship pack of
1
40.64 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Inside Diameter d (phi mm)
55
Outside Diameter D (phi mm)
100
Width B (mm)
21
Material
High carbon-chromium bearing steel