Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1212SKC3

by NTN
Item.#
08818896
Mfr.#
1212SKC3
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
110
Inside Diameter d (phi mm)
60
Material
High carbon-chromium bearing steel
Width B (mm)
22