Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1219SK

by NTN
Item.#
08818993
Mfr.#
1219SK
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Width B (mm)
32
Material
High carbon-chromium bearing steel
Outside Diameter D (phi mm)
170
Inside Diameter d (phi mm)
95