Buy more than* S$200* and get FREE SHIPPING

  • Self-Aligning Heart Ball Bearing 1200 Series

Self-Aligning Heart Ball Bearing 1200 Series 1222SK

by NTN
Item.#
08819054
Mfr.#
1222SK
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Outside Diameter D (phi mm)
200
Inside Diameter d (phi mm)
110
Material
High carbon-chromium bearing steel
Width B (mm)
38