Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Bearings, Mechanical Parts, Casters
>
Bearings, Transmission Equipment
>
Bearings
>
Self-Aligning Ball Bearings
>
1300 Series
Self-Aligning Ball Bearing 1306SL1C3
by
NTN
Item.#
08819072
Mfr.#
1306SL1C3
Package Qty.
1PC
Ship pack of
1
Restriction
Sales Price:
45.99 SGD
Qty.
Shipped after 2018-05-01
Now we ship to...
...
see all
See all 30 items in this Product
Item Feature
Inside Diameter d (phi mm)
30
Outside Diameter D (phi mm)
72
Width B (mm)
19
See all 30 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Self-aligning ball bearing 2200 series
NTN
9.99
-
329.99 SGD
Cylindrical Roller Bearing
NACHI
19.99
-
249.99 SGD
(3)
Self-Aligning Heart Ball Bearing 2300 Series
NTN
15.99
-
629.99 SGD
Deep Groove Ball Bearing 6000
NSK
3.99
-
579.99 SGD
(1)
6300 Series Deep Groove Ball Bearings With Snap Ring, Zznr
NTN
5.99
-
119.99 SGD
(1)
Deep groove ball bearing 6900 series DD C3 clearance
NSK
9.99
-
22.99 SGD
Deep Groove Ball Bearing No. 6000 VV C3 Crevice
NSK
3.99
-
40.99 SGD
Cylindrical Roller Bearing NJ
NSK
21.99
-
129.99 SGD
Single-Row Deep Groove Ball Bearing No. 6800 Stand ZZ
NACHI
5.99
-
87.99 SGD
Stainless steel ball bearings 6000 Series Double Shielded
EZO (Kitanihon Seiki)
7.99
-
129.99 SGD
(1)
Stainless steel ball bearings 6800 series ZZ
SMT (Nankai Seiko)
7.99
-
35.99 SGD
Self-aligning roller bearing
NTN
92.99
-
199.99 SGD
Ball Bearing
NSK
12.99
-
239.99 SGD
(1)
Self-aligning ball bearing 1300 series taper hole
NTN
26.99
-
519.99 SGD
Cylindrical roller bearing
NTN
24.99
-
1,429.99 SGD
(1)
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Copy Paper
MonotaRO
9.99
-
199.99 SGD
(3640)
>>
Top