Buy more than* S$200* and get FREE SHIPPING

  • Double Row Angular Contact Ball Bearing 5000 ZZ
  • Double Row Angular Contact Ball Bearing 5000 ZZ
  • Double Row Angular Contact Ball Bearing 5000 ZZ
  • Double Row Angular Contact Ball Bearing 5000 ZZ

Double Row Angular Contact Ball Bearing 5000 ZZ W5206SZZ/2AS

by NTN
5.00 (1)
Item.#
08820472
Mfr.#
W5206SZZ/2AS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
49.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Width 2B (mm)
26.988
Inside Diameter d (phi mm)
30
Outside Diameter D (phi mm)
62
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For key-machine bearings change
5
From Japan
On 2013-07-17 12:14:48
Of course, quality is well worried that you can get it quickly regardless of rare item number.
This review is about item#00342517.