Double Row Angular Contact Ball Bearings 5209SCZZ/2A
(4)
Item.#
08820761
Mfr.#
5209SCZZ/2A
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Inside Diameter d (phi mm)
45
Outside Diameter D (phi mm)
85
Width B (mm)
30.2
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
I use it as a guide as to not scratch the material when guiding the coil material to the leveler.
From Japan
On 2017-09-21 11:55:53
Since it is a general bearing, I have been using how to use it accordingly, so I have not thought of it in particular.
Used for motorcycle clutch relationship.
From Japan
On 2016-09-11 18:19:24
Frequency of usage is not a part that will be quite broken so we would like you to stock some fewer on your company. I thought that everything is there and I am in trouble because I did not inventory at my company. There are only impressions that goods are of course very good.
Offset printing machine
From Japan
On 2015-07-24 09:44:35
It is easy to use
Machine parts exchange
From Japan
On 2015-06-01 15:35:27
It is attractive to purchase cheaply famous manufacturer products.
Customers Who Bought This Item Also Bought
Top