Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series

Tapered Roller Bearing 30000 Series 30316UP5

by NTN
4.97 (31)
Item.#
08839485
Mfr.#
30316UP5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
349.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
3(min)
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
3000
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
2300
Point of Action a (mm)
34
Standard Dynamic Load Rating KN ([kgf])
291[29700]
Inside Diameter d (phi mm)
80
Width B (mm)
39
Outside Diameter D (phi mm)
170
Chamfer Dimension r1 (mm)
2.5(min)
Standard Static Rating Load KN ([kgf])
350[36000]
Thickness T (mm)
42.5
Dimensions C (mm)
33
Customer Reviews
5 star 30
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.97
31 Customer Reviews
The reviews are automatic translation.
Tire changer worm gear axis
5
From Japan
On 2016-12-15 21:47:42
I had to say quack is, the quiet will not rotate smoothly you can NTN so reliable.
This review is about item#336366.
Development of bike
5
From Japan
On 2016-12-15 08:04:37
Monotarou's high-quality bare link thanks to the survives and cheaper conveniently be purchased. Even though standard product, that's genuine parts of BMW, in the Nordic manufacturers product very (laughs) because it is expensive -
This review is about item#00336375.
Machine bearing.
5
From Japan
On 2016-12-13 15:20:43
Bearing dealer was purchased for far. You use a desktop milling machine of the spindle bearing. Thank you very much for helping me.
This review is about item#336384.
Axis of the toy robot arm
5
From Japan
On 2016-08-14 17:57:29
Usable without problem has at this price.
This review is about item#336341.
Jimny JB23 kingpin O / H
5
From Japan
On 2016-08-09 19:19:21
Price, performance, thing reliability very good.
This review is about item#335806.
The milling spindle
5
From Japan
On 2016-07-06 17:55:32
We around very well condition. However conical section only Exchange did.
This review is about item#00336393.
Repair of the car
5
From Japan
On 2016-04-20 23:44:04
cheap
This review is about item#00335806.
Car maintenance
5
From Japan
On 2016-04-11 14:41:34
Enough performance as a genuine equivalent. This that there is a store that sells the price of genuine par I think I'm what.
This review is about item#00335806.
Jimny
5
From Japan
On 2016-03-19 10:08:36
It is a king pin bearing of JA11! It's cheap!
This review is about item#00335806.
Use the 8-inch of the king pin bearing the Jimny JB23
5
From Japan
On 2016-02-29 11:58:48
Work I had to do in the dealer. Handle judder was repaired to perfection. Compared to before changing also the feeling of the steering, it is not strange lightness Now firm feel.
This review is about item#00335806.