Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series
  • Tapered Roller Bearing 30000 Series

Tapered Roller Bearing 30000 Series 30326U

by NTN
4.97 (37)
Item.#
08839564
Mfr.#
30326U
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
649.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
1400
Point of Action a (mm)
53.5
Standard Dynamic Load Rating KN ([kgf])
650[66000]
Inside Diameter d (phi mm)
130
Chamfer Dimensions r (mm)
5(min)
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
1800
Chamfer Dimension r1 (mm)
4(min)
Standard Static Rating Load KN ([kgf])
830[84500]
Thickness T (mm)
63.75
Dimensions C (mm)
49
Width B (mm)
58
Outside Diameter D (phi mm)
280
Customer Reviews
5 star 36
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.97
37 Customer Reviews
The reviews are automatic translation.
Jimny's King Pin Bearing
5
From Japan
On 2017-05-16 18:28:44
It seems that there is no problem in quality as well as cheaper than buying at others.
This review is about item#335806.
Jimny
5
From Japan
On 2017-05-02 09:34:37
It is cheaper than genuine, we will exchange it for regular maintenance. It is a good making.
This review is about item#00335806.
JA11 King Pin Bearing
5
From Japan
On 2017-04-12 14:34:49
I bought two for King Pin Bearing exchange of JA11, but it did not have any problem at all, although it was previously Breve, it was healed after exchange. We ship goods as soon as possible and we will also make it to arrive soon
This review is about item#335806.
Vehicle maintenance
5
From Japan
On 2017-04-07 21:20:50
Use the Jimny. It is cheaper than genuine, but the quality is no problem.
This review is about item#335806.
Jimny is of refresh
5
From Japan
On 2017-02-02 20:58:45
We used to Jimny of King pin bearing. Half price of genuine products is less than, but also can be used without any problem accuracy.
This review is about item#335806.
Use the Jimny JB23 5-inch
5
From Japan
On 2017-01-21 18:24:15
Use the King pin bearing, future verification or durability is how much there ...
This review is about item#335806.
Tire changer worm gear axis
5
From Japan
On 2016-12-15 21:47:42
I had to say quack is, the quiet will not rotate smoothly you can NTN so reliable.
This review is about item#336366.
Development of bike
5
From Japan
On 2016-12-15 08:04:37
Monotarou's high-quality bare link thanks to the survives and cheaper conveniently be purchased. Even though standard product, that's genuine parts of BMW, in the Nordic manufacturers product very (laughs) because it is expensive -
This review is about item#00336375.
Machine bearing.
5
From Japan
On 2016-12-13 15:20:43
Bearing dealer was purchased for far. You use a desktop milling machine of the spindle bearing. Thank you very much for helping me.
This review is about item#336384.
Axis of the toy robot arm
5
From Japan
On 2016-08-14 17:57:29
Usable without problem has at this price.
This review is about item#336341.