Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing

Tapered Roller Bearing 4T-32005X

by NTN
5.00 (1)
Item.#
08839686
Mfr.#
4T-32005X
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Chamfer Dimensions r (mm)
0.6
Dimensions A (mm)
12
Reference Weight (kg)
0.114
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
11000
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
7900
Dimensions C (mm)
11.5
Dimension D (phi mm)
47
Standard Dynamic Load Rating (kN)
27.8
Standard static Load Rating (kN)
33.5
Material
High carbon-chromium bearing steel
Dimension d (phi mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the boat trailer
5
From Japan
On 2014-01-20 21:17:50
It was very helpful because I buy for the price of one-third than buying as repair parts of the boat trailer shop. Before it breaks if this will be also allowed to use since it replaced periodically.
This review is about item#08839713.