Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing

Tapered Roller Bearing 32024XUP4

by NTN
5.00 (2)
Item.#
08840334
Mfr.#
32024XUP4
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,039.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Width T (mm)
38
Dimensions C (mm)
29
Dimension D (phi mm)
180
Width B (mm)
38
Reference Weight (kg)
3.25
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2500
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
1800
Dimension d (phi mm)
120
Chamfer Dimensions r (mm)
2.5/2
Dimensions A (mm)
39
Standard Dynamic Load Rating (kN)
245
Standard static Load Rating (kN)
420
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2017-06-07 21:00:14
Rare maker items can be obtained cheaply and alright.
This review is about item#8839713.
Used for boat trailer
5
From Japan
On 2014-01-20 21:17:50
It was very helpful to buy it at a price of 1/3 than buying it as a repair part of a boat trailer shop. In this case we will use it again as we can exchange regularly before it breaks.
This review is about item#08839713.