Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing

Tapered Roller Bearing 32026XUP5

by NTN
5.00 (1)
Item.#
08840361
Mfr.#
32026XUP5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
799.90 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
320
Standard static Load Rating (kN)
545
Material
High carbon-chromium bearing steel
Width T (mm)
45
Dimensions C (mm)
34
Dimension D (phi mm)
200
Width B (mm)
45
Reference Weight (kg)
4.96
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
2200
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
1700
Dimension d (phi mm)
130
Chamfer Dimensions r (mm)
2.5/2
Dimensions A (mm)
43.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the boat trailer
5
From Japan
On 2014-01-20 21:17:50
It was very helpful because I buy for the price of one-third than buying as repair parts of the boat trailer shop. Before it breaks if this will be also allowed to use since it replaced periodically.
This review is about item#08839713.