Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing

Tapered Roller Bearing 32216UP5

by NTN
5.00 (1)
Item.#
08840894
Mfr.#
32216UP5
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
159.90 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Width B (mm)
33
Reference Weight (kg)
2.18
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
3400
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
2500
Dimension d (phi mm)
80
Chamfer Dimensions r (mm)
2.5/2
Dimensions A (mm)
31
Standard Dynamic Load Rating (kN)
199
Standard static Load Rating (kN)
265
Material
High carbon-chromium bearing steel
Width T (mm)
35.25
Dimensions C (mm)
28
Dimension D (phi mm)
140
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for boat trailer
5
From Japan
On 2014-01-20 21:17:50
It was very helpful to buy it at a price of 1/3 than buying it as a repair part of a boat trailer shop. In this case we will use it again as we can exchange regularly before it breaks.
This review is about item#08839713.