Tapered Roller Bearing 32218UP5
(3)
Item.#
08840982
Mfr.#
32218UP5
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Dimensions A (mm)
36
Standard Dynamic Load Rating (kN)
262
Standard static Load Rating (kN)
360
Material
High carbon-chromium bearing steel
Width T (mm)
42.5
Dimensions C (mm)
34
Dimension D (phi mm)
160
Width B (mm)
40
Reference Weight (kg)
3.49
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
3000
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
2200
Dimension d (phi mm)
90
Chamfer Dimensions r (mm)
2.5/2
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
For trailer bearing replacement
From Japan
On 2018-02-27 17:46:05
I could buy it much cheaper than the manufacturer site. Also, thank you.
Motorcycle repair
From Japan
On 2017-06-07 21:00:14
Rare maker items can be obtained cheaply and alright.
Used for boat trailer
From Japan
On 2014-01-20 21:17:50
It was very helpful to buy it at a price of 1/3 than buying it as a repair part of a boat trailer shop. In this case we will use it again as we can exchange regularly before it breaks.
Customers Who Bought This Item Also Bought
Top