Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing

Tapered Roller Bearing 32236U

by NTN
5.00 (2)
Item.#
08841235
Mfr.#
32236U
Package Qty.
1PC
Ship pack of
1
929.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
71
Dimensions A (mm)
77.5
Standard Dynamic Load Rating (kN)
1030
Standard static Load Rating (kN)
1690
Material
High carbon-chromium bearing steel
Width T (mm)
91
Dimension D (phi mm)
320
Width B (mm)
86
Reference Weight (kg)
30.7
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
1400
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
1100
Dimension d (phi mm)
180
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2017-06-07 21:00:14
Rare maker items can be obtained cheaply and alright.
This review is about item#8839713.
Used for boat trailer
5
From Japan
On 2014-01-20 21:17:50
It was very helpful to buy it at a price of 1/3 than buying it as a repair part of a boat trailer shop. In this case we will use it again as we can exchange regularly before it breaks.
This review is about item#08839713.