Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing

Tapered Roller Bearing 32311U

by NTN
5.00 (3)
Item.#
08841357
Mfr.#
32311U
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
55
Chamfer Dimensions r (mm)
2.5/2
Dimensions A (mm)
30.5
Standard Dynamic Load Rating (kN)
215
Standard static Load Rating (kN)
275
Material
High carbon-chromium bearing steel
Width T (mm)
45.5
Dimensions C (mm)
35
Dimension D (phi mm)
120
Width B (mm)
43
Reference Weight (kg)
2.44
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
4400
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
3300
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For trailer bearing replacement
5
From Japan
On 2018-02-27 17:46:05
I could buy it much cheaper than the manufacturer site. Also, thank you.
Motorcycle repair
5
From Japan
On 2017-06-07 21:00:14
Rare maker items can be obtained cheaply and alright.
This review is about item#8839713.
Used for boat trailer
5
From Japan
On 2014-01-20 21:17:50
It was very helpful to buy it at a price of 1/3 than buying it as a repair part of a boat trailer shop. In this case we will use it again as we can exchange regularly before it breaks.
This review is about item#08839713.