Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing

Tapered Roller Bearing 32312U

by NTN
5.00 (3)
Item.#
08841366
Mfr.#
32312U
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
64.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
32
Standard Dynamic Load Rating (kN)
244
Standard static Load Rating (kN)
315
Material
High carbon-chromium bearing steel
Width T (mm)
48.5
Dimensions C (mm)
37
Dimension D (phi mm)
130
Width B (mm)
46
Reference Weight (kg)
3.02
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
4000
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
3000
Dimension d (phi mm)
60
Chamfer Dimensions r (mm)
3/2.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For trailer bearing replacement
5
From Japan
On 2018-02-27 17:46:05
I could buy it much cheaper than the manufacturer site. Also, thank you.
Motorcycle repair
5
From Japan
On 2017-06-07 21:00:14
Rare maker items can be obtained cheaply and alright.
This review is about item#8839713.
Used for boat trailer
5
From Japan
On 2014-01-20 21:17:50
It was very helpful to buy it at a price of 1/3 than buying it as a repair part of a boat trailer shop. In this case we will use it again as we can exchange regularly before it breaks.
This review is about item#08839713.