Buy more than* S$200* and get FREE SHIPPING

  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing
  • Tapered Roller Bearing

Tapered Roller Bearing 32314U

by NTN
5.00 (1)
Item.#
08841384
Mfr.#
32314U
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Width T (mm)
54
Dimensions C (mm)
42
Dimension D (phi mm)
150
Width B (mm)
51
Reference Weight (kg)
4.46
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication
3500
Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication
2600
Dimension d (phi mm)
70
Chamfer Dimensions r (mm)
3/2.5
Dimensions A (mm)
36.5
Standard Dynamic Load Rating (kN)
310
Standard static Load Rating (kN)
405
Material
High carbon-chromium bearing steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the boat trailer
5
From Japan
On 2014-01-20 21:17:50
It was very helpful because I buy for the price of one-third than buying as repair parts of the boat trailer shop. Before it breaks if this will be also allowed to use since it replaced periodically.
This review is about item#08839713.