Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type
  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type
  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type
  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type

Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type CM-UCP321D1

by NTN
Item.#
08863416
Mfr.#
CM-UCP321D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
789.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Cover
Cast iron cover
Dimensions A (mm)
120
Dimensions L (mm)
490
Load Classification
Heavy duty
Shaft Diameter (phi mm)
105
Dimensions J (mm)
380
Dimension H (mm)
140
Shaft Hole Classification
Cylindrical bore
Grease Filler Nipple
No Grease Nipple