Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type

Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type 10CM-UCP308D1

by NTN
Item.#
08864904
Mfr.#
10CM-UCP308D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.90 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Cover
Cast iron cover
Load Classification
Heavy duty
Shaft Diameter (phi mm)
40
Type
Cover one side inner diameter 10mm Large
Dimension H (mm)
60
Shaft Hole Classification
Cylindrical bore
Grease Filler Nipple
No Grease Nipple
Dimensions J (mm)
170
Dimensions A (mm)
60
Dimensions L (mm)
220