Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type

Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type 10CM-UCP316D1

by NTN
Item.#
08865044
Mfr.#
10CM-UCP316D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
529.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Cover
Cast iron cover
Grease Filler Nipple
No Grease Nipple
Dimensions J (mm)
300
Dimension H (mm)
106
Shaft Hole Classification
Cylindrical bore
Load Classification
Heavy duty
Shaft Diameter (phi mm)
80
Type
Cover one side inner diameter 10mm Large
Dimensions L (mm)
400