Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type

Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type 15CM-UCP313D1

by NTN
Item.#
08865211
Mfr.#
15CM-UCP313D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
339.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Cover
Cast iron cover
Type
Cover one side inner diameter 15mm Large
Dimensions L (mm)
340
Load Classification
Heavy duty
Shaft Diameter (phi mm)
65
Dimensions J (mm)
260
Dimension H (mm)
90
Shaft Hole Classification
Cylindrical bore
Grease Filler Nipple
No Grease Nipple