Buy more than* S$200* and get FREE SHIPPING

  • Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type

Bearing Units Lubricated Bearing Pillow Block, One Side Cover Type 15CM-UCP319D1

by NTN
Item.#
08865333
Mfr.#
15CM-UCP319D1
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
759.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Cover
Cast iron cover
Shaft Hole Classification
Cylindrical bore
Grease Filler Nipple
No Grease Nipple
Dimensions J (mm)
360
Dimension H (mm)
125
Dimensions L (mm)
470
Load Classification
Heavy duty
Shaft Diameter (phi mm)
95
Type
Cover one side inner diameter 15mm Large