Buy more than* S$200* and get FREE SHIPPING

  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type

Pillow Blocks Cast Housing UELP, Eccentric Locking Collar Type UELP205D1W3

by NTN
Item.#
08884233
Mfr.#
UELP205D1W3
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
105
Dimensions N (mm)
13
Dimensions A (mm)
38
Standard Dynamic Load Rating (kN)
14
Screw
Cup point
Dimension H (mm)
36.5
Dimensions L (mm)
140
Type
Oil-
Shaft Hole Classification
Cylindrical bore type (eccentric collar type)
Shape
Pillow unit
Shaft Diameter (phi mm)
25
Dimension L1 (mm)
71
Standard static Load Rating (kN)
7.85
Dimensions N1(mm)
16
Dimensions H2(mm)
71
Dimension B1 (mm)
44.4
Dimensions H1 (mm)
15