Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type
  • Pillow Blocks Cast Housing UELP, Eccentric Locking Collar 
Type

Pillow Blocks Cast Housing UELP, Eccentric Locking Collar Type UELP207

by NTN
Item.#
08884276
Mfr.#
UELP207
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension H (mm)
47.6
Dimensions L (mm)
167
Type
Oil-free
Dimensions J (mm)
127
Shaft Diameter (phi mm)
35
Dimension L1 (mm)
93
Standard static Load Rating (kN)
15.3
Dimensions N1(mm)
20
Dimensions H2(mm)
93
Dimension B1 (mm)
51.1
Dimensions H1 (mm)
18
Dimensions N (mm)
17
Dimensions A (mm)
48
Standard Dynamic Load Rating (kN)
25.7
Screw
Screw balled
Shaft Hole Classification
Cylindrical bore (eccentric collar type)